Set-Rite®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 600-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Set-Rite® toilet flange spacer kit can correct flange elevations
- With additional Set-Rite® spacers a maximum of2-1/4" in elevation can be achieved
- Water-tight and air-tight flange extensions eliminate leak paths
- For repairs, remodels or installing new floors such as ceramic tile, marble, granite or wood
- Save time and money with no subfloor restoration required
- Use on existing PVC, ABS, cast iron and stainless steel ringed flanges
Specifications
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Mechanical
- Collection:
- Set-Rite®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/8 in x 3/4 in
- Height:
- 1-1/4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Plastic
- Test Cap Included:
- No
- Thickness:
- 3/4 in
- Width:
- 7-1/2 in