Snap-Tite™
Frequently Purchased Together
Product Details
Product Details
- For 42150, 42153, 42154, 42084, 42099, 42077, 42080, 42093, 42097, 42086, 42091, 42078, 42075, 42083, 42073, 42044, 42045, 42046, 42050, 42070, 42047, 42048, 42049
- Designed for use with a 2-in or 3-in drain opening
- Can be used with any 4-1/4 in round drain top
Documents
Specifications
- Collection:
- Snap-Tite™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Strainer
- ISO:
- ISO 9001
- Length:
- 3 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Trim Ring:
- No
- Width:
- 5-1/2 in