1-1/2 in. 20 dfu PVC Air Vent in White
Sure-Vent® 1-1/2 in. 20 dfu PVC Air Vent in White
Frequently Purchased Together
Product Details
Product Details
- For use as a secondary vent
- PVC Schedule 40 Adapter
- One size approved to handle up to 2" vent pipe
- Vents up to 20 DFU Branch or 8 DFU Stack
- Sweet Spot™ technology opens valve at -0.01 psi and seals at 0 psi and above
- Screening on air inlets to guard the seal
- Protective sleeve provides grip for installation and keeps valve free from debris
- 100% functionally tested at ¼" H2O and 30" H2O ensuring trouble free performance
- Complies to ASSE Standard 1050 and 1051
- International Plumbing Code (IPC) and Uniform Plumbing Code (UPC) approved
Specifications
- ANSI:
- ANSI 1051
- ASSE Standards:
- ASSE 1050, ASSE 1051
- Collection:
- Sure-Vent®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- DFU:
- 20 dfu
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-4/5 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes