2 - 3 in. 160 dfu PVC Air Vent in White
Sure-Vent® 2 - 3 in. 160 dfu PVC Air Vent in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- One size approved to handle up to 2 in vent pipe
- For use as a secondary vent
- Opens/closes as needed by building’s plumbing system
- Protective sleeve provides grip for installation and keeps valve free from debris
- 100% functionally tested at 1/4 in. H2O and 30 in. H2O, ensuring trouble-free performance
- Complies to ASSE Standard 1050 and 1051
- International Plumbing Code (IPC) and Uniform Plumbing Code (UPC) approved
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- ANSI:
- ANSI 1051
- ASSE Standards:
- ASSE 1050, ASSE 1051
- Adaptor Material:
- PVC
- Collection:
- Sure-Vent®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- DFU:
- 160 dfu
- Fits Pipe Size:
- 4 in
- Height:
- 6-7/100 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes