This product requires certification to purchase.

You last purchased this on
 
Oatey®

Sure-Vent®

  • Fast #
  • Part #O39016
  • Item #1431044
  • Manufacturer Part #39016
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Sure-Vent®

  • Fast #
  • Part #O39016
  • Item #1431044
  • Manufacturer Part #39016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One size approved to handle up to 2 in vent pipe
  • For use as a secondary vent
  • Opens/closes as needed by building’s plumbing system
  • Requires Certification

Specifications

ANSI:
ANSI 1051
ASSE Standards:
ASSE 1050, ASSE 1051
Adaptor Material:
PVC
Collection:
Sure-Vent®
Color Finish Category:
Whites
Color Finish Name:
White
DFU:
160 dfu
Fits Pipe Size:
3 in
Height:
4-53/100 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes