Plastic Vent Wall Box with Face Plate
Sure-Vent® Plastic Vent Wall Box with Face Plate
Frequently Purchased Together
Product Details
Product Details
- Allows access to Sure-Vent® air admittance valve
- For use with Sure-Vent® AAV wall boxes
- 4-1/2 in x 5-3/4 in
- Provides louvered metal grille faceplate to conceal the AAV
Documents
Specifications
- Collection:
- Sure-Vent®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- DFU:
- 160 dfu
- Fits Pipe Size:
- 1-1/2 in - 2 in
- Height:
- 1/4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polystyrene