Plastic Faceplate for Eliminator
The Eliminator® Plastic Faceplate for Eliminator
Frequently Purchased Together
Product Details
Product Details
- Conceals rough dry wall edges and space between supply box and sheetrock
- Dimensions: 12-3/4"W x 8-3/4"H
- Paintable to match wall color
- Locking grooves hold faceplate in place
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- The Eliminator®
- Fire Rated:
- No
- Height:
- 8-3/4 in
- Length:
- 12-3/4 in
- Overall Box Size:
- 10-1/2 in x 6-1/4 in x 3-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No
- Width:
- 12-3/4 in