This product requires certification to purchase.

Tin Solder

You last purchased this on
 
Oatey®

Tin Solder

  • Fast #
  • Part #O22017
  • Item #283320
  • Manufacturer Part #22017
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Tin Solder

  • Fast #
  • Part #O22017
  • Item #283320
  • Manufacturer Part #22017
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2400
Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead-free alloy of 95% tin and 5% antimony
  • 450°F - 464°F melting range
  • Meets the requirements of the Safe Drinking Water Act
  • Commonly used for potable water applications, refrigeration lines and cooling equipment
  • Complies with CA & VT lead content regulations
  • Unlimited shelf life
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Cooling, Potable Water, Refrigeration Systems
CARB OTC LEED Compliant:
No
Color:
Silver
Composition:
95/5
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Melting Temperature:
450 F - 464 F
NSF Certified:
Yes
Product Type:
Solder
Size:
1 lb
Solder Material:
Tin