This product requires certification to purchase.

4 Cast Iron Closet Flange

You last purchased this on
 
Oatey®

Twist-N-Set® 4 Cast Iron Closet Flange

  • Fast #
  • Part #O43653
  • Item #1437874
  • Manufacturer Part #43653
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Twist-N-Set® 4 Cast Iron Closet Flange

  • Fast #
  • Part #O43653
  • Item #1437874
  • Manufacturer Part #43653
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installs inside 4" pipe
  • Installs inside 4 in pipe
  • Installs easily without tools
  • Smooth unrestricted flow design
  • Cast iron material
  • Gasket expands to fit inside service weight, heavy weight and no hub pipe
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Flanges
Collection:
Twist-N-Set®
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
4 in
IAPMO Listed:
No
Material:
Cast Iron
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
4 in
Test Cap Included:
No
Width:
7 in