4 in. ABS Closet Flange
Twist-N-Set® 4 in. ABS Closet Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Installs inside 4" pipe
- Installs inside 4 in pipe
- Installs easily without tools
- Smooth unrestricted flow design
- ABS plastic
- Gasket expands to fit inside service weight, heavy weight and no hub pipe
Specifications
- Adjustable:
- Yes
- Application:
- Flanges
- Collection:
- Twist-N-Set®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 4 in
- Test Cap Included:
- No
- Width:
- 7 in