4 in. PVC Closet Flange
Twist-N-Set® 4 in. PVC Closet Flange
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Installs inside 4" pipe
- Replaces broken cast iron closet flanges
- Installs easily without tools
- Smooth unrestricted flow design
- PVC plastic
- Gasket expands to fit inside service weight, heavy weight and no hub pipe
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Flanges
- Closet Flange Connection Type:
- No Hub
- Collection:
- Twist-N-Set®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- Height:
- 4 in
- Length:
- 6-14/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No
- Width:
- 6-5/16 in