1 pt. PVC Purple Primer
Uni-Weld® 1 pt. PVC Purple Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Formulated for PVC and CPVC pipe and fittings
- Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
- Purple tint ensures piping has been primed prior to solvent cement application
- For use in areas where plumbing code calls for verification that a primer has been used
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Meets California SCAQMD 1171/M24 requirements
- Meets ASTM Standard F656
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-656
- Application:
- PVC Pipe, Fittings
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Uni-Weld®
- Color:
- Purple
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Size:
- 1 pt