Water Heater Pan
Water Heater Pan
Frequently Purchased Together
Product Details
Product Details
- 24" Aluminum Water Heater Pan can be installed under gas or electric water heaters to protect from water damage
- Manufactured from .032 Prime Aluminum
- 1" CPVC Adapter
- Meets requirements of Southern Building Code
- Pan depth is minimum 2.5 in
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 24 in
- Drain Location:
- Side
- Drain Opening:
- 1 in
- Gauge (metal):
- 28 ga
- Hardware Included:
- No
- Height:
- 3 in
- Length:
- 3 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Rust Resistant:
- No
- Shape:
- Round