This product requires certification to purchase.

You last purchased this on
 

Occasion™

  • Fast #
  • Part #K27018-4-TT
  • Item #10010947
  • Manufacturer Part #27018-4-TT
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

Occasion™

  • Fast #
  • Part #K27018-4-TT
  • Item #10010947
  • Manufacturer Part #27018-4-TT
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two lever handles offer separate control of hot and Coldwater
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B651, CSA B125.1
Collection:
Occasion™
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Titanium
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
4-1/16 in
Number of Handles:
Two Handle
WaterSense Labeled:
No
Width:
2-9/16 in