OCCASION LAV CANE SPOUT 1.2 GPM
Occasion™ OCCASION LAV CANE SPOUT 1.2 GPM
Product Details
Product Details
- 6 in (152 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Laminar flow delivers a graceful stream of water
- Includes metal pop-up drain with 1-1/4 in tailpiece
- Part of the Occasion bathroom faucet and accessory collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Occasion™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Titanium
- Faucet Part Type:
- Spout
- Flow Rate:
- 1.2 gpm
- Height:
- 9-9/16 in
- Length:
- 6 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Spout Height:
- 6-1/16 in
- Spout Reach:
- 6 in
- WaterSense Labeled:
- Yes
- Width:
- 2-5/16 in