This product requires certification to purchase.

OCCASION LEVER HANDLES

You last purchased this on
 

Occasion™ OCCASION LEVER HANDLES

  • Fast #
  • Part #K27010-4-BV
  • Item #10010929
  • Manufacturer Part #27010-4-BV
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

Occasion™ OCCASION LEVER HANDLES

  • Fast #
  • Part #K27010-4-BV
  • Item #10010929
  • Manufacturer Part #27010-4-BV
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two lever handles offer separate control of hot and Coldwater
  • Part of the Occasion bathroom faucet and accessory collection
  • Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B651
Collection:
Occasion™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
3-9/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Width:
2-5/16 in