OCCASION WALL MOUNT STRAIGHT SPOUT
Occasion™ OCCASION WALL MOUNT STRAIGHT SPOUT
Product Details
Product Details
- Stationary spout
- 8-5/8 in (219 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Drain sold separately
- Part of the Occasion bathroom faucet and accessory collection
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- T27013-4, T27013-9, T27013-3
- CSA Certified:
- CSA B125.1
- Collection:
- Occasion™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Diameter:
- 2-5/8 in
- Faucet Part Type:
- Spout
- Height:
- 2-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/8 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Spout Reach:
- 9-1/8 in
- WaterSense Labeled:
- Yes
- Width:
- 2-5/8 in