Floral Alcohol Odor Eliminator Disinfectant
OdoBan® Floral Alcohol Odor Eliminator Disinfectant
Frequently Purchased Together
Product Details
Product Details
- Kills 99.99% of germs in 60 seconds
- Air Freshener, Laundry and Fabric Refresher, Mopping solution, Light Duty Cleaner, Excellent for Fire Restoration & Water Damage
- Eliminates foul odors caused by pets, mildew smoke, vomit, sewage, and urine
- The OdoBan® brand of products is recognized worldwide as a leading solution for odor
Specifications
- Collection:
- OdoBan®
- Color Finish Name:
- Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 1 gal
- Weight:
- 36 oz