2 x 1/2 x 1/2 in. Tank Bushing
2 x 1/2 x 1/2 in. Tank Bushing
Package Quantity Info:
Each: 1 Inner Pack: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Bushing Size:
- 2 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Bushing, Straight
- Material:
- Cast Iron