This product requires certification to purchase.

3/8 x 3/8 in. Cast Iron Gray Duplex Bushing

You last purchased this on
 
OEM

3/8 x 3/8 in. Cast Iron Gray Duplex Bushing

  • Fast #
  • Part #O4468
  • Item #3353
  • Manufacturer Part #4468
5 out of 5 Customer Rating
You last purchased this on
 
OEM

3/8 x 3/8 in. Cast Iron Gray Duplex Bushing

  • Fast #
  • Part #O4468
  • Item #3353
  • Manufacturer Part #4468
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Bushing Size:
2 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Bushing, Straight
Material:
Cast Iron