4 x 2 in. Double Tapped Bushing
4 x 2 in. Double Tapped Bushing
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Bushing, Double, Reducing, Tapped
- Material:
- Cast Iron