This product requires certification to purchase.

2 in. Aluminum Fill Cap

You last purchased this on
 
OEM

SpeedFill™ 2 in. Aluminum Fill Cap

  • Fast #
  • Part #OEM3100
  • Item #2406386
  • Manufacturer Part #3100
5 out of 5 Customer Rating
You last purchased this on
 
OEM

SpeedFill™ 2 in. Aluminum Fill Cap

  • Fast #
  • Part #OEM3100
  • Item #2406386
  • Manufacturer Part #3100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
SpeedFill™
End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Aluminum