This product requires certification to purchase.

1-1/4 in. Stainless Steel Hose Clamp

You last purchased this on
 
Oetiker

1-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #O15500026
  • Item #4471976
  • Manufacturer Part #15500026
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oetiker

1-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #O15500026
  • Item #4471976
  • Manufacturer Part #15500026
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clamp ear: Fast and simple installation, visible deformation provides evidence of proper closure
  • Dimple: Increases clamping force
  • Specially formed strip edges: Reduced risk of damage to parts being clamped
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
80#
Fits Pipe Size:
1-1/4 in
Material:
Stainless Steel
Product Type:
Pinch Clamp
Size:
1-123/250 in - 1-307/500 in
Thickness:
0.6 mm
Width:
7 mm