This product requires certification to purchase.

2 in. Barbed Bulkhead Fiberglass Union with Gasket

You last purchased this on
 
Oilfield Manufacturers

2 in. Barbed Bulkhead Fiberglass Union with Gasket

  • Fast #
  • Part #OFBUGK
  • Item #1713415
4.9 out of 5 Customer Rating
You last purchased this on
 
Oilfield Manufacturers

2 in. Barbed Bulkhead Fiberglass Union with Gasket

  • Fast #
  • Part #OFBUGK
  • Item #1713415
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Fiberglass