Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Absolutely odorless
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Glycerin
- Product Type:
- Cream
- Size:
- 3.2 oz
- UL Listed:
- No
- Weight:
- 0.3 lb