10 in. 1015 Brushed Chrome Flsh Cover Cast Iron Sewer
10 in. 1015 Brushed Chrome Flsh Cover Cast Iron Sewer
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 15 in
- Material:
- Cast Iron
- Width:
- 10 in