This product requires certification to purchase.

12 in. Concrete Energy Dissipator Block

You last purchased this on
 
Old Castle Precast

12 in. Concrete Energy Dissipator Block

  • Fast #
  • Part #O1077010
  • Item #7188123
  • Manufacturer Part #1077010
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Old Castle Precast

12 in. Concrete Energy Dissipator Block

  • Fast #
  • Part #O1077010
  • Item #7188123
  • Manufacturer Part #1077010
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Height:
12 in
Length:
12 in
Material:
Concrete
Width:
6 in