19-1/4 in. Cast Iron Meter Box with Lid
19-1/4 in. Cast Iron Meter Box with Lid
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48
- Height:
- 1-1/8 in
- Length:
- 19-1/4 in
- Material:
- Cast Iron
- Width:
- 9-3/4 in