2 in. Plastic Meter Pit Extension
2 in. Plastic Meter Pit Extension
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Depth:
- 2 in
- Length:
- 20 in
- Material:
- Plastic