20 x 3 in. Plastic Meter Extension
20 x 3 in. Plastic Meter Extension
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 20 in
- Material:
- Plastic
- Waterworks Application:
- Water
- Width:
- 3 in