30 in. Concrete Paver Block
30 in. Concrete Paver Block
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 24 in
- Length:
- 30 in
- Material:
- Concrete
- Width:
- 24 in