48 in. Concrete Manhole Panel Base
48 in. Concrete Manhole Panel Base
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 48 in
- Material:
- Concrete
- Width:
- 44 in