10 in. Bolt Down Traffic Valve Box Lid
Christy® 10 in. Bolt Down Traffic Valve Box Lid
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Christy®
- Color Finish Name:
- Black
- Diameter:
- 10 in
- Material:
- Concrete
- Product Type:
- Bolt Down Traffic Valve Box Lid