12 in. x 12 in. PVC Drainage Pipe
Dura-Drain™ 12 in. x 12 in. PVC Drainage Pipe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Dura-Drain™
- Fire Suppression System Rated:
- No
- Length:
- 12 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 12 in