This product requires certification to purchase.

12 in. x 12 in. PVC Drainage Pipe

You last purchased this on
 
Old Castle Precast

Dura-Drain™ 12 in. x 12 in. PVC Drainage Pipe

  • Fast #
  • Part #O99913008
  • Item #4912384
  • Manufacturer Part #99913008
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Old Castle Precast

Dura-Drain™ 12 in. x 12 in. PVC Drainage Pipe

  • Fast #
  • Part #O99913008
  • Item #4912384
  • Manufacturer Part #99913008
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Dura-Drain™
Fire Suppression System Rated:
No
Length:
12 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
12 in