This product requires certification to purchase.

4 x 16 x 8 in. Regular Concrete Block

You last purchased this on
 
Oldcastle Infrastructure

4 x 16 x 8 in. Regular Concrete Block

  • Fast #
  • Part #O30166432
  • Item #7334998
  • Manufacturer Part #30166432
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oldcastle Infrastructure

4 x 16 x 8 in. Regular Concrete Block

  • Fast #
  • Part #O30166432
  • Item #7334998
  • Manufacturer Part #30166432
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Foundations, Masonry Walls
Color Finish Name:
Natural
Height:
4 in
Length:
16 in
Material:
Concrete
Product Type:
Block
Width:
8 in