12 x 8 in. Manhole Boot
Plastibeton® 12 x 8 in. Manhole Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-923
- Collection:
- Plastibeton®
- Diameter:
- 12 in
- Length:
- 8 in
- Material:
- Concrete
- Product Type:
- Manhole Boot