Single Handle Lever Bar Faucet in Matte Black
Oletto Single Handle Lever Bar Faucet in Matte Black
Product Details
Product Details
- Metal body
- Zinc handle
- Brass waterway
- 360° swivel spout
- Flow rate: 1.5 gpm (5.7l/min) @ 60 psi
- Stream function
- Secure quick docking
- 35mm ceramic cartridge
- 1 hole installation
- 27-1/2" waterlines
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Oletto
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-1/4 in
- Spout Reach:
- 5-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel