14 in. Locking Cleanout Ring and Cover
14 in. Locking Cleanout Ring and Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 30
- Diameter:
- 14 in
- Material:
- Cast Iron
- Width:
- 8 in