18 in. Cast Iron Valve Box with Lid for Sewer
18 in. Cast Iron Valve Box with Lid for Sewer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 30
- Length:
- 18 in
- Material:
- Cast Iron
- Waterworks Application:
- Sewer