18 x 4-1/4 in. Valve Box Extension
18 x 4-1/4 in. Valve Box Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 30
- Diameter:
- 4-1/4 in
- Length:
- 18 in
- Material:
- Cast Iron