22 in. HDG Frame and Grate
22 in. HDG Frame and Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48
- Length:
- 22 in
- Material:
- Cast Iron
- Shape:
- Rectangular
- Width:
- 22 in