22 x 4 in. Cast Iron Flange Down Manhole Ring
22 x 4 in. Cast Iron Flange Down Manhole Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 22 in
- Height:
- 4 in
- Material:
- Cast Iron