This product requires certification to purchase.

24 in. Cast Iron and Ductile Iron Frame and Grate

You last purchased this on
 
Olympic Foundry

24 in. Cast Iron and Ductile Iron Frame and Grate

  • Fast #
  • Part #O124525SET
  • Item #4344829
  • Manufacturer Part #124525SET
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Olympic Foundry

24 in. Cast Iron and Ductile Iron Frame and Grate

  • Fast #
  • Part #O124525SET
  • Item #4344829
  • Manufacturer Part #124525SET
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 30, ASTM A-536 Class 80-55-06
Length:
24 in
Material:
Cast Iron, Ductile Iron
Product Type:
Frame
Width:
20 in