24 x 18 in. Catch Basin Cover
24 x 18 in. Catch Basin Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 24 in
- Material:
- Cast Iron
- Width:
- 18 in