24 x 20 in. Solid Cover
24 x 20 in. Solid Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Length:
- 24 in
- Material:
- Cast Iron
- Width:
- 20 in