7-1/2 in. Cast Iron Sewer Valve Box Lid
7-1/2 in. Cast Iron Sewer Valve Box Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 7-1/2 in
- Height:
- 3 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Lid
- Waterworks Application:
- Sewer