1/2 in. Carbon Steel Standard Port MPT x FPT Gate Valve
MA-810 1/2 in. Carbon Steel Standard Port MPT x FPT Gate Valve
Frequently Purchased Together
Product Details
Product Details
Specifications
- API:
- API 602
- ASME:
- ASME B16.10, ASME B16.34
- Collection:
- MA-810
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- ISO:
- ISO 15761
- Length:
- 5-41/50 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 4.6 lb