Site is under maintenance.
 
 
 
 
 
Reference Number: 0.971c2117.1744523284.5e2f2b83
Response Code: 500
Domain: www.ferguson.com
URL: /on/demandware.store/Sites-Ferguson-Site/en_US/Product-Pricing?id=3332389
Please return to the previous page and try your request again.
 
 
 
 
If you continue to experience issues, please call us at 1-888-222-1785
This product requires certification to purchase.

1-1/4 x 1-1/4 x 1 in. Flexible Gas Pipe Reducing Tee

You last purchased this on
 
Omega Flex

1-1/4 x 1-1/4 x 1 in. Flexible Gas Pipe Reducing Tee

Brand image
You last purchased this on
 
Omega Flex

1-1/4 x 1-1/4 x 1 in. Flexible Gas Pipe Reducing Tee

  • Fast #
  • Part #OFGPTF1250T1000
  • Item #3332389
  • Manufacturer Part #FGP-TF1250-T1000
4.8 out of 5 Customer Rating

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1 in
Fitting Type:
Reducing



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing