1 in. Flop Steel Conduit Pipe
1 in. Flop Steel Conduit Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides protection for the TracPipe system
- Packaged 50 per box
Specifications
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 1 ft
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Floppy Strip Wound Conduit